10ft 16AWG 3-Outlet Indoor Extension Cord, ETL, Black
- Mfr # IGR-LA004H-LA052DA-10-BK
- Zoro # G424219672
product price:Â
$
17.59
/ea
Key Features
Wire Size
16 AWG
Plug Configuration
NEMA 5-15P
Voltage
125V
Jacket Color
BLACK green
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGR-LA004H-LA052DA-10-BK
- Zoro #
- G424219672
- UPC #
- 810102870384
- Country of Origin
- China
- Plug Configuration
- NEMA 5-15P
- Voltage
- 125V
- Jacket Color
- BLACK green
- Item
- Extension Cord
- Jacket Material
- PVC
- Number of Outlets
- 3
- Location
- Indoor
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 10 ft
Description
Maximm's 10 ft Black 3-Outlet Extension Cord is the perfect solution for expanding your power options. Featuring a durable 16 AWG design, this ETL-listed cord safely handles up to 1625 watts. Its flexible PVC jacket and grounded 3-prong plug ensure reliable performance for indoor appliances, electronics, and office equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.