Shop MAXIMM
See all product information
Create Account
10ft 16AWG Indoor Extension Cord w/ Green Indicators, Black
- Mfr # IGR-LA005H-10
- Zoro # G324219840
product price:Â
$
14.15
/ea
Key Features
Jacket Color
BLACK green
Location
Indoor
Plug Configuration
NEMA 5-15P
Jacket Material
PVC
Number of Outlets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGR-LA005H-10
- Zoro #
- G324219840
- UPC #
- 842113181036
- Country of Origin
- China
- Jacket Color
- BLACK green
- Location
- Indoor
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
- Number of Outlets
- 1
- Item
- Extension Cord
- Voltage
- 125V
Dimensions
- Cord Length
- 10 ft
- Wire Size
- 16 AWG
Description
The Maximm 10Ft Heavy Duty Extension Cord reaches across home offices, living rooms, and workspaces with room to spare. The color-coded green indicator tips eliminate the guessing game in multi-cord setups - one look tells you exactly which cord is active. Constructed with 16-gauge SJTW copper wire rated for 13 amps, 125 volts, and 1,625 watts, this grounded 3-prong cord handles the full range of household devices including laptops, desktop computers, monitors, televisions, gaming consoles, lamps, and small appliances. The NEMA 5-15P plug and 5-15R connector provide secure, code-compliant power anywhere indoors. ETL Listed and independently verified to UL safety standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.