Shop MAXIMM
See all product information
Create Account
50ft 16AWG 3-Outlet Extension Cord, ETL, Black
- Mfr # ADW-LA052T-50-BK-1P
- Zoro # G524220042
product price:Â
$
33.99
/ea
Key Features
Number of Outlets
3
Wire Size
16 AWG
Location
Indoor
Jacket Material
PVC
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADW-LA052T-50-BK-1P
- Zoro #
- G524220042
- UPC #
- 842113168785
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 50 ft
Details
- Number of Outlets
- 3
- Item
- Extension Cord
- Location
- Indoor
- Jacket Material
- PVC
- Jacket Color
- Black
- Plug Configuration
- NEMA 5-15P
- Voltage
- 125V
Description
power extension cord Black outdoor extension cord Black extension cord 50 feet outdoor extension cord 50 ft waterproof Long extension cord with multiple outlets extension cable Black extension cord indoor Black outdoor extension cord outdoor extension cord 50 ft three prong extension cord Black extension cord 50 feet extension cord Black extension chord Black extension cord 50 ft 3 outlet extension cord extension cords outdoor Black extension cord 50 ft weatherproof extension cord indoor extension cord 50ft extension cord 3 prong 50 ft outdoor extension cord outdoor extension cord Black heavy duty outdoor extension cord extension cord Black exterior extension cord extension cord indoor extension cord heavy duty heavy duty extension cord 50 ft extension cord 50 ft outdoor outdoor waterproof extension cord grounded extension cord extension cord Long heavy duty extension cords 50 foot extension cord 3 prong 50ft outdoor extension cord extension cords 50 ft outside extension cord 50 foot outdoor extension cord tv extension cord 50 foot outdoor extension cord 3 prong extension cord 50 feet heavy duty extension cord 50 ft outdoor Black extension cord 3 plug extension cord 50 ft outdoor extension cord short outdoor extension cord heavy duty extension cord 50ft outdoor extension cord 50 ft waterproof Black extension cord 50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.