10ft 16AWG SJTW Extension Cord, Black/Yellow
- Mfr # C-bk-yl-P-yl-I-bk-10ft
- Zoro # G924219721
product price:Â
$
14.15
/ea
Key Features
Wire Size
16 AWG
Location
Indoor
Jacket Material
PVC
Jacket Color
Black and Yellow
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-bk-yl-P-yl-I-bk-10ft
- Zoro #
- G924219721
- UPC #
- 842113176070
- Country of Origin
- China
- Location
- Indoor
- Jacket Material
- PVC
- Jacket Color
- Black and Yellow
- Item
- Extension Cord
- Voltage
- 125V
- Plug Configuration
- NEMA 5-15P
- Number of Outlets
- 1
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 10 ft
Description
Power your everyday devices safely and efficiently with the Maximm Indoor Extension Cord. Featuring a heavy-duty 16 AWG SJTW-rated copper wire, this 10 ft Black/Yellow cord delivers a reliable 13-amp, 125-volt, 1625-watt capacity to handle your home and office needs. The color-coded Black indicator tips make it easy to identify your connections, keeping your workspace organized. Its flexible, kink-resistant design easily maneuvers around furniture, making it perfect for tight spaces. ETL-listed for safety, this grounded 3-prong extension cord is compatible with laptops, computers, monitors, lamps, and small appliances. Choose Maximm for dependable, code-compliant power solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.