10ft 3-Outlet Multi Plug Extension Cord 125V 3-Prong, ETL, Black
- Mfr # 3-OUT-EXT-BNN-10
- Zoro # G924219363
product price:Â
$
19.99
/ea
Key Features
Plug Configuration
NEMA 5-15P
Wire Size
16 AWG
Jacket Material
PVC
Number of Outlets
3
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3-OUT-EXT-BNN-10
- Zoro #
- G924219363
- UPC #
- 842113180688
- Country of Origin
- China
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
- Number of Outlets
- 3
- Jacket Color
- Black
- Voltage
- 125V
- Item
- Extension Cord
- Location
- Indoor
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 10 ft
Description
Extend It Simply connect the 10 Feet, three prong extension cord to turn any socket into a 3 outlet power source. Power It Perfect for powering small kitchen appliances, smartphones, smartwatches, lamps, office devices, and more. Keep It for Years We build solid power cords that are meant to last. Simply plug in and never worry about replacing your extensions again. Maximm Has Your Back Was your short power extension cord too short Considering a long multi plug extension cord instead Or maybe you just need a no-questions asked refund Maximm has your back with full, fast refunds. We also offer a huge line of professional grade cable and hardware for audio and video. Questions Reach out anytime you need more info on our world class line of cables and connectors 10 foot extension cord 10ft extension cord extension cord 10foot extension cord 10ft extentension cord 3 prong plug exstion cord extension cors extentension cord extentension cord indoor extention cord 3 prong end extention cords indoor extention. Cord short extension cord 10 foot short white extension cord small extension cord white extension cord 10 feet white extension cord power cord 3 prong extension cord Indoor and outdoor Extension cord power extension indoor extension cord power strip 3 prong 125V AC outlet 16 gauge extension cords pc power cord outlet extension electrical cord grounded heavy duty extension cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.