Shop MAXIMM
See all product information
Create Account
10ft Flat Cat7 SFTP Shielded Ethernet Cable, 2PK, Pink, 2PK
- Mfr # CAT7-10FTPN-2PK
- Zoro # G024220962
product price:Â
$
17.99
/pk of 2, $9.00/ea
Key Features
Performance Category
Cat7
Cable Type
Ethernet
Cable Length
10 ft
Cable Jacket Color
Pink
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT7-10FTPN-2PK
- Zoro #
- G024220962
- UPC #
- 810143379396
- Country of Origin
- China
- Item
- Cat7 Ethernet Cable
- Performance Category
- Cat7
- Cable Type
- Ethernet
- Cable Jacket Color
- Pink
- End 1 Gender
- Male
- Cable Jacket Material
- PVC
- End 2 Gender
- Male
Dimensions
- Cable Length
- 10 ft
Description
Maximm Cat 7 Ethernet Cable 10 ft Pink, 2 Pack. 10Gbps SFTP shielded performance with S/FTP double shielding that blocks EMI and RFI interference. Designed for tight spaces and clean setups. Pure copper conductors with gold-plated snagless RJ45 connectors. Fully backward compatible with Cat5, Cat5e, Cat6, and Cat6A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.