12ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 2PK
Mfr # HD2-12FT-2PK
Zoro # G124219675
Key Features
Specifications
Details
- MFR #
- HD2-12FT-2PK
- Zoro #
- G124219675
- UPC #
- 842113129649
- Country of Origin
- China
- Color
- Black
- Number of Cables
- 2
- Number of Ports
- 1
- Jacket Material
- Nylon Braided
- Item
- HDMI Cable
- For Use With
- Monitors, TVs, Laptops
- Connection A
- HDMI
- Cable Connector Type
- HDMI
- Connection B
- HDMI
Description
Twelve feet is the sweet spot for installations where 10ft falls just short - think over-the-bed bedroom TVs mounted high on the wall, projector screens set back from the source, or home offices where the display sits across the room. The Maximm HDMI 2.0 Cable 12ft 2-Pack gives you two cables to cover your main setup and have a spare ready to go.
Each cable delivers 4K resolution at 60Hz with a full 18Gbps bandwidth, supporting HDR10, Dolby Vision, and Deep Color. HDCP 2.2 compliance ensures seamless streaming of protected 4K content from Netflix, Amazon Prime, and Disney+. ARC (Audio Return Channel) support lets your TV send audio back to a compatible soundbar or AV receiver - no extra cables needed.
The military-grade braided nylon jacket resists tangles, fraying, and everyday wear. Gold-plated connectors on both ends protect against corrosion and ensure a stable, interference-free signal. At 32AWG, the conductors are engineered for full-bandwidth transmission across the entire 12-foot run without signal degradation.
Compatible with TVs, monitors, projectors, PS5, Xbox Series X, Blu-ray players, laptops, and any HDMI 2.0-equipped device. Works seamlessly with HDMI 1.4 ports at their native supported resolutions.