Shop MAXIMM
See all product information
Create Account
8ft 4K Ultra HD Braided HDMI 2.0 Cable 18Gbps 4K60Hz HDR
- Mfr # HDMI-4K8FT
- Zoro # G024219416
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Color
Black
Cable Connector Type
HDMI
Connection B
HDMI
Number of Cables
1
Connection A
HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDMI-4K8FT
- Zoro #
- G024219416
- UPC #
- 840398509156
- Country of Origin
- China
- Color
- Black
- Cable Connector Type
- HDMI
- Connection B
- HDMI
- Number of Cables
- 1
- Connection A
- HDMI
- Number of Ports
- 1
- Item
- HDMI Cable
- For Use With
- Monitors, TVs, Laptops
- Jacket Material
- Nylon Braided
Dimensions
- Length
- 8 ft
Description
hdmi 2.1 cable 4k hdmi cable hdmi 2.1 Long hdmi cable 8k hdmi cable hdmi cable 8 foot hdmi 2.1 switch high speed hdmi cable 4k hdmi cable 120hz hdmi arc cable hdmi cable 8 feet 4k hdmi hdmi 2 cable 2.1 hdmi cable ultra high speed hdmi cable hdmi 4k ultra hd cable ps4 hdmi cable hdmi 2 hdmi 4k hdmi cord 8ft hdmi cable 4k 8 foot hdmi cable 8k hdmi 4k 120hz hdmi cable hdmi monitor cable ps5 hdmi cable 2.1 Long hdmi extra long hdmi cable earc hdmi cable hdmi chord hdmi cable hdmi 4k 120hz cable long hdmi hdmi 2.1 cable 8ft hdmi cables 8ft 144hz hdmi cable short hdmi cable 8 foot 8ft hdmi cable xbox one hdmi cable hdmi 4k cable hdmi cable 8k hdmi earc cable ps4 hdmi 8k 4k hdr hdmi cable gaming hdmi cable high speed hdmi cable 4k Long hdmi cord ps5 hdmi cable 8 hdmi cable hdmi 8ft cable hdmi arc 120hz hdmi 8ft cable hdmi arc 120hz hdmi 8 hdmi cable flexible hdmi cable xbox hdmi cable hdmi 8k cable ps5 hdmi high speed hdmi cable 8 hdmi cable 8ft 8k hdmi cable 8ft hdmi cable braided hdmi cable hdmi earc high speed hdmi hdr hdmi cable 4k hdmi 2.1 cable 8ft hdmi hdmi cable 120hz long hdmi cable 8 feet 8ft hdmi cable tv hdmi cable hdcp hdmi cable hdmi cable 4k 120hz 4k hdmi cable 8ft hdmi cable 2.1 4k 120hz hmdi cable hdmi ps4 hdmi 2.1 cable hdmi 8ft hdmi 120hz hdmi cable ps4 120hz hdmi cable 4k hdmi cable hdmi cable 4k tv hdmi 8k ultra hd cable hdmi version 2.1 cable cable hdmi 4k ultra hd 4k hdmi cord hdmi cable 8ft high speed hdmi cable 8 hdmi short roku hdmi cable 4k hdmi 2.1 cable hdmi high speed cable 4k hd cable hdmi 2.1 cable 4k 120hz hdmi 2 cable ps4 hdmi hdmi 2.1 cable ultra high speed hdmi hdmi gaming cable hdmi cable 2 hdmi high speed cable ps4 hdmi cable 4k cable 4k hdmi 2 cable hdmi 2 cable 8ft 8ft hdmi cable 4k cable hdmi 120 hz hdmi cable hdmi 2.1 cable 120hz 4k 4k uhd hdmi cable 8k hdmi 2.1 cable 8k hdmi cable 8ft ultra hdmi cable 4k 60hz hdmi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.