12ft Cat8 Flat Ethernet Cable with Gold-Plated RJ45 Connector, Black
- Mfr # CAT8-12FT-BLK
- Zoro # G824221077
product price:Â
$
12.99
/ea
Key Features
Cable Length
12 ft
Cable Jacket Color
Black
End 2 Gender
Male
Performance Category
Cat8
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT8-12FT-BLK
- Zoro #
- G824221077
- UPC #
- 842113192797
- Country of Origin
- China
- Cable Jacket Color
- Black
- End 2 Gender
- Male
- Performance Category
- Cat8
- End 1 Gender
- Male
- Cable Jacket Material
- PVC
- Item
- Cat8 Ethernet Cable
- Cable Type
- Ethernet
Dimensions
- Cable Length
- 12 ft
Description
Connect your devices with confidence using Maximm's Cat 8 Ethernet cable. With support for blazing 40Gbps speeds and 2000MHz bandwidth, this flat-profile cable is ideal for heavy-duty applications like gaming, 4K streaming, video conferencing, and business-class networking. Features gold-plated RJ45 connectors and snag-free design to enhance reliability, while the slim flat design ensures easy routing in tight spaces. Use it at home, in the office, or on the go for a premium wired connection experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.