150ft Cat7 Outdoor Heavy Duty Direct Burial POE Ethernet Cable, Black
- Mfr # C7O-150FT-BLACK
- Zoro # G024220153
product price:Â
$
57.99
/ea
Key Features
Cable Jacket Material
PVC
Performance Category
Cat7
Cable Jacket Color
Black
End 2 Gender
Male
Cable Length
150 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C7O-150FT-BLACK
- Zoro #
- G024220153
- UPC #
- 842113194630
- Country of Origin
- China
- Cable Jacket Material
- PVC
- Performance Category
- Cat7
- Cable Jacket Color
- Black
- End 2 Gender
- Male
- Item
- Cat7 Ethernet Cable
- End 1 Gender
- Male
- Cable Type
- Ethernet
Dimensions
- Cable Length
- 150 ft
Description
Compatible with networking switch, ADSL, adapters, hub, modem, router, computer, laptop and gaming devices with LAN ports.Usage: 10base-t 100base-tx , 1000base-t/1000base-tx, LAN/WAN segments Gold-plated RJ45 connectors, 4 Pairs STP cable, thick copper wire. Compliant with ANSI/TIA/EIA 568-B, 2-1, backward compatible with traditional CAT5 and CAT6 Ethernet networks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.