8ft Cat6 Pure Copper UTP Ethernet Cable, White
- Mfr # CAT6-8FT-WHITE
- Zoro # G424219610
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Cable Jacket Material
PVC
End 2 Gender
Male
Cable Length
8 ft
Cable Type
Ethernet
Performance Category
Cat6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6-8FT-WHITE
- Zoro #
- G424219610
- UPC #
- 810132281020
- Country of Origin
- China
- Cable Jacket Material
- PVC
- End 2 Gender
- Male
- Cable Type
- Ethernet
- Performance Category
- Cat6
- End 1 Gender
- Male
- Cable Jacket Color
- White
- Item
- Cat6 Ethernet Cable
Dimensions
- Cable Length
- 8 ft
Description
ethernet cable 8+ ft ethernet cable 8+ ft White ethernet cable lan cable 8ft cable ethernet cat6 cable 8 ft gigabit ethernet cable cat cable cat6 cable 8ft internet cable 8ft 8 ft ethernet cable high speed ethernet cord 8ft ethernet cable 1 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.