Shop MAXIMM
See all product information
Create Account
15ft 16AWG 3-Outlet Lighted Extension Cord, ETL, Yellow
- Mfr # C-YL-PO-CL-04L/052P_15FT
- Zoro # G324219581
product price:Â
$
20.99
/ea
Key Features
Number of Outlets
3
Plug Configuration
NEMA 5-15P
Wire Size
16 AWG
Location
Indoor
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-YL-PO-CL-04L/052P_15FT
- Zoro #
- G324219581
- UPC #
- 810102870308
- Country of Origin
- China
- Number of Outlets
- 3
- Plug Configuration
- NEMA 5-15P
- Location
- Indoor
- Item
- Extension Cord
- Voltage
- 125V
- Jacket Material
- PVC
- Jacket Color
- Yellow
Dimensions
- Cord Length
- 15 ft
- Wire Size
- 16 AWG
Description
Power up your devices with the Maximm 15 Ft Yellow 3-Outlet Extension Cord. Designed with two outlets on one side and one on the other, it is ideal for compact spaces. Featuring a durable 16 AWG construction with a PVC jacket and 16-gauge copper conductors, it is built for long-lasting indoor use. The lighted power indicator lets you know when the cord is powered, reducing the risk of tripping, while the built-in loop hanger allows for convenient storage and easy access. Perfect for household rooms, offices, and kitchen appliances. ETL Listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.