Shop MAXIMM
See all product information
Create Account
15ft 16AWG 360 degrees Flat Plug Extension Cord w/ Hook, Indoor UL, White
- Mfr # ADW-360-31H15-WH
- Zoro # G324219147
product price:Â
$
20.99
/ea
Key Features
Jacket Color
White
Wire Size
16 AWG
Location
Indoor
Jacket Material
PVC
Number of Outlets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-31H15-WH
- Zoro #
- G324219147
- UPC #
- 810102874108
- Country of Origin
- China
- Jacket Color
- White
- Location
- Indoor
- Jacket Material
- PVC
- Item
- Extension Cord
- Number of Outlets
- 1
- Voltage
- 125V
- Plug Configuration
- NEMA 5-15P
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 15 ft
Description
The Maximm 360 degrees rotating flat plug extension cord with a removable hook is a versatile and convenient option for all your power needs. Featuring a unique design with a flat plug that rotates a full 360 degrees, this extension cord can easily fit into tight spaces and behind furniture, while also preventing other plugs from being blocked. With a removable hook, you can conveniently hang the cord in a variety of locations, keeping it off the ground and out of the way. This is especially useful in areas with limited space, where you need to maximize floor space and minimize clutter. This extension cord is UL certified, ensuring that it meets strict safety standards and is suitable for use in your home or office. It comes with a 15ft White cord, which is made of high-quality materials and is designed to last. Overall, the Maximm 360 degrees rotating flat plug extension cord with a removable hook is a reliable and convenient solution for all your power needs, with the added benefit of a rotating flat plug to prevent blockage of other outlets. Long extension cord indoor extension cord 15 ft Long extension cord travel extension cord extension cable three prong extension cord extension cord White extension cord hider extension cord 3 prong White extension cord extension outlet White extension cord extension chord grounded extension cord waterproof extension cord for extension cord 15 ft heavy duty extension cord 10 extension cord flush extension cord right angle extension cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.