Shop MAXIMM
See all product information
Create Account
25ft 16AWG 3-Outlet Extension Cord, ETL, Black/Yellow
- Mfr # C-bk/yl-P-yl-I-bk-3O-25ft
- Zoro # G724219921
product price:Â
$
28.99
/ea
Key Features
Wire Size
16 AWG
Jacket Material
PVC
Jacket Color
Black and Yellow
Location
Indoor
Plug Configuration
NEMA 5-15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-bk/yl-P-yl-I-bk-3O-25ft
- Zoro #
- G724219921
- UPC #
- 842113176353
- Country of Origin
- China
- Item
- Extension Cord
- Jacket Material
- PVC
- Jacket Color
- Black and Yellow
- Location
- Indoor
- Plug Configuration
- NEMA 5-15P
- Voltage
- 125V
- Number of Outlets
- 3
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 25 ft
Description
Maximm's 3-Outlet Extension Cord provides extra reach and power for your devices. Featuring a durable 16 AWG SJTW cable, this 25 ft cord is built for both indoor and outdoor use. The Black Yellow design makes it highly visible. It handles up to 13 Amps and 1625 Watts. ETL Listed for safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.