Shop MAXIMM
See all product information
Create Account
15ft 16AWG 360 degrees Flat Plug PC Monitor Power Cord NEMA 5-15P to IEC13, UL
- Mfr # ADW-360-C1315-B
- Zoro # G724219112
product price:Â
$
17.99
/ea
Key Features
Jacket Material
PVC
Plug Configuration
NEMA 5-15P
Jacket Color
Black
Voltage
125V
Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-C1315-B
- Zoro #
- G724219112
- UPC #
- 842113145465
- Country of Origin
- China
- Item
- Extension Cord
- Jacket Material
- PVC
- Plug Configuration
- NEMA 5-15P
- Jacket Color
- Black
- Voltage
- 125V
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 15 ft
Description
The Maximm 15 Ft 360 degrees Rotating Flat Plug PC Power Cord in black is the longest cord in the lineup, specifically built for large rooms, stage setups, conference spaces, and commercial installations where standard cords simply fall short. With an expansive 15 feet of reach, it provides full flexibility to route the cable along baseboards, across a room, or through a cable management system without straining the connection. Its defining feature is a 360 degrees rotating flat plug that lays flush against the wall and ensures the cord exits in whatever direction your installation requires. Built to UL-certified specifications with a NEMA 5-15P to IEC-320-C13 connector, 16 AWG SJT wiring, and a **10A / 125V / 1250W** rating, this 15-foot cord is universally compatible with monitors, desktop PCs, TVs, projectors, home theater receivers, commercial AV equipment, and any other IEC-C13 powered device. For added reliability and peace of mind, it is backed by Maximm's 1-Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.