4ft 16AWG 360 degrees Flat Plug PC Monitor Power Cord NEMA 5-15P to IEC13, UL
- Mfr # ADW-360-C13R04-16B0
- Zoro # G624219205
product price:Â
$
12.49
/ea
Key Features
Cord Length
4 ft
Voltage
125V
Plug Configuration
NEMA 5-15P
Wire Size
16 AWG
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-C13R04-16B0
- Zoro #
- G624219205
- UPC #
- 840398504915
- Country of Origin
- China
- Voltage
- 125V
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
- Item
- Extension Cord
- Jacket Color
- Black
Dimensions
- Cord Length
- 4 ft
- Wire Size
- 16 AWG
Description
The Maximm 4 Ft 360 degrees Rotating Flat Plug PC Power Cord in black hits the sweet spot for home offices, gaming setups, and standing desks when 3 feet falls just short and 6 feet leaves too much excess cord. What sets it apart is its 360 degrees rotating flat plug, which pivots a full rotation so you can route the cable straight down a wall, sideways through a cable tray, or at any custom angle to keep your workspace neat and the cord out of sight. Built to UL-certified specifications with a NEMA 5-15P to IEC-320-C13 connector, 16 AWG SJT wiring, and a **10A / 125V / 1250W** rating, this 4-foot cord is universally compatible with desktop PCs, monitors, TVs, printers, scanners, projectors, UPS units, and any other IEC-C13 powered device. For added reliability and peace of mind, it is backed by Maximm's 1-Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.