Shop MAXIMM
See all product information
Create Account
15ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable
- Mfr # HD2-15FT-1PK
- Zoro # G324219970
product price:Â
$
11.49
/ea
Key Features
Connection A
HDMI
Color
Black
Connection B
HDMI
Jacket Material
Nylon Braided
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-15FT-1PK
- Zoro #
- G324219970
- UPC #
- 810134458086
- Country of Origin
- China
- Connection A
- HDMI
- Color
- Black
- Connection B
- HDMI
- Jacket Material
- Nylon Braided
- Number of Ports
- 1
- Cable Connector Type
- HDMI
- Item
- HDMI Cable
- For Use With
- Monitors, TVs, Laptops
- Number of Cables
- 1
Dimensions
- Length
- 15 ft
Description
15ft. The across-the-room standard. Maximm's 15ft HDMI cable is the go-to length when the source and display are on opposite sides of the room - wall-mounted TV across the living room, projector at the back, AV receiver tucked into a media cabinet with the display mounted above the fireplace. 15ft reaches every time, routes cleanly, and leaves no excess to manage. Full spec, no compromise. HDMI 2.0 certified, 18Gbps bandwidth - supports 4K@60Hz, HDR10, Dolby Vision, ARC, VRR, and HDCP 2.2. Built for repeat use. 32AWG copper core, nylon braid rated at 10,000+ bend cycles, 24K gold-plated connectors. Signal integrity maintained through installation, removal, and reinstallation. Works with everything HDMI. TV, PS5, Xbox Series X|S, Nintendo Switch, PC, Mac, projector, soundbar, AV receiver, Blu-ray, Roku, Fire TV, Apple TV, and more. UL Listed. 1-year warranty. US-based support.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.