Shop MAXIMM
See all product information
Create Account
15ft Cat7 Shielded Ethernet Cable 10Gbps 600MHz, White
- Mfr # C7F-15FT-WHBRD
- Zoro # G624220744
product price:Â
$
11.99
/ea
Key Features
Cable Length
15 ft
End 1 Gender
Male
Performance Category
Cat7
End 2 Gender
Male
Cable Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C7F-15FT-WHBRD
- Zoro #
- G624220744
- UPC #
- 842113184341
- Country of Origin
- China
- Item
- Cat7 Ethernet Cable
- End 1 Gender
- Male
- Performance Category
- Cat7
- End 2 Gender
- Male
- Cable Jacket Color
- White
- Cable Jacket Material
- Nylon Braided
- Cable Type
- Ethernet
Dimensions
- Cable Length
- 15 ft
Description
Upgrade your network with the Maximm Cat7 Ethernet Cable. This 15 Ft, White flat patch cord is designed for high-speed data transfer and minimal interference. Its ultra-slim profile makes it easy to hide under carpets or behind furniture. Ideal for routers, modems, gaming consoles, and smart TVs. A reliable choice for your home or office network.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.