Shop MAXIMM
See all product information
Create Account
1ft 16AWG 45 degrees Angled Flat Plug Extension Cord, 3-Prong, Black
- Mfr # ADW-36X-31F01-16B0
- Zoro # G424219665
product price:Â
$
11.99
/ea
Sold in multiples of 2 for
$23.98
Key Features
Location
Indoor
Voltage
125V
Cord Length
1 ft
Wire Size
16 AWG
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-36X-31F01-16B0
- Zoro #
- G424219665
- UPC #
- 810134459939
- Country of Origin
- China
- Location
- Indoor
- Item
- Extension Cord
- Voltage
- 125V
- Jacket Color
- Black
- Plug Configuration
- NEMA 5-15P
- Number of Outlets
- 1
- Jacket Material
- PVC
Dimensions
- Cord Length
- 1 ft
- Wire Size
- 16 AWG
Description
The Maximm 1 Ft Black 45 degrees Angled Flat Plug Extension Cord is the perfect solution for your power needs. Angled Flat Plug Design: The 45-degree angled plug on this 1-foot black cord lies flat against the wall so it fits behind desks, couches, bookshelves, and appliances while keeping the adjacent outlet free to use. Flat Wire For Hidden Cord Management: Slimmer than a standard round cord, the flat wire lies flush under rugs, carpets, and baseboards, keeping power cords out of sight and reducing trip hazards. Grounded 3-Prong Construction: Built with a NEMA 5-15P plug and NEMA 5-15R connector, 16-gauge copper conductors, and a 13A/1560W, 120V rating for dependable grounded power. Durable PVC Jacket And Copper Wiring: A tough PVC outer jacket paired with 16-gauge copper wire withstands frequent plugging, unplugging, and repositioning without fraying or losing conductivity. Suited For Home, Office, And Dorm Use: Powers lamps, phone chargers, small appliances, computers, and electronics in bedrooms, living rooms, kitchens, and workstations where the outlet is just out of reach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.