1ft 16AWG 360 degrees Flat Plug Extension Cord w/ Removable Hook, UL, Black
- Mfr # ADW-360-C101-BH
- Zoro # G624219090
product price:Â
$
16.79
/ea
Key Features
Voltage
125V
Location
Indoor
Plug Configuration
NEMA 5-15P
Cord Length
1 ft
Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-C101-BH
- Zoro #
- G624219090
- UPC #
- 810123817757
- Country of Origin
- China
- Voltage
- 125V
- Location
- Indoor
- Item
- Extension Cord
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
- Jacket Color
- Black
- Number of Outlets
- 3
Dimensions
- Cord Length
- 1 ft
- Wire Size
- 16 AWG
Description
extension cord Black multi plug extension cord multi outlet extension cord extension cord with flat wall plug ultra thin flat extension cord extension cord 3 prong flat head extension cord extension cord flat ultra thin extension cord mini extension cord under carpet extension cord extension cord travel extension cord with usb ports 3 outlet extension cord flush extension cord invisible extension cord hidden extension cord extension cords with multiple outlets short extension cords extension cord short flat cord extension cord 1 foot extension cord 1 feet extension cord 1ft flat extension cord 1ft Black extension cord 1 feet small extension cord 1ft flat plug extension cord 1ft Black extension cord 1ft 3 prong extension cord 1 feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.