Shop MAXIMM
See all product information
Create Account
1ft 360 degrees Flat Plug Extension Cord, Slim Under Carpet Design, White
- Mfr # ADW-360-31F01-W
- Zoro # G524219091
product price:Â
$
12.99
/ea
Key Features
Jacket Color
White
Jacket Material
PVC
Plug Configuration
NEMA 5-15P
Voltage
125V
Number of Outlets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-31F01-W
- Zoro #
- G524219091
- UPC #
- 810102874023
- Country of Origin
- China
- Jacket Color
- White
- Jacket Material
- PVC
- Plug Configuration
- NEMA 5-15P
- Voltage
- 125V
- Number of Outlets
- 1
- Location
- Indoor
- Item
- Extension Cord
Dimensions
- Cord Length
- 1 ft
- Wire Size
- 16 AWG
Description
extension cable three prong extension cord 3 prong ultra thin flat extension cord indoor extension cord 1ft extension cord White extension cord indoor grounded extension cord flat extension cord 1ft invisible extension cord right angle extension cord tv extension cord extension cord short flat extension cord 1 ft flat plug extension cord 1ft flush extension cord flat cord extension cord 3 prong extension cord 1 feet 1 foot extension cord 3 prong 1 extension cord 1 extension cord flat extension cord 1 feet 1 foot extension cord 3 prong under door extension cord 3 extension cord under rug extension cord White indoor extension cord skinny extension cord thin extension cord 1 ft short White extension cord 3 prong extension cord 1 feet 1 ft extension cord 3 prong 1ft extension cord 3 prong 1ft extension cord 3 prong extension cord thin sleek extension cord flat White extension cord extension cord slim hidden extension cord for wall flat electrical extension cord tv extension cord hidden kitchen extension cord flat plug extension cord 1 foot flat plug extension cord 1 ft short 3 prong extension cord flat socket extension cord flat wall plug extension cord flat under carpet extension cord 3 prong extension cord 1 foot white extension cord flat plug extension cord with flat plug lay flat extension cord extension cord 1 feet 3 prong extension cord for tv flush mount extension cord flat wire extension cord 16 gauge extension cord flat cable extension cord flat 3 prong extension cord low profile extension cord 1 foot low profile outlet extender single plug extension cord White flat extension cord 1 ft extension cord flat plug thin White extension cord flat power cord extension floor extension cord flat ultra flat extension cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.