Shop MAXIMM
See all product information
Create Account
2-Prong to 3-Prong Grounding Outlet Adapter Converter, 3PK, White, 3PK
- Mfr # LA12-WH-3PK
- Zoro # G324220884
product price:Â
$
12.99
/pk of 3, $4.33/ea
Key Features
Color
White
Plug Configuration
NEMA 1-15
Receptacle Configuration
NEMA 5-15
Type
2-Prong to 3-Prong 3-Outlet Wall Adapter
Total Number of Outlets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA12-WH-3PK
- Zoro #
- G324220884
- UPC #
- 842113152906
- Country of Origin
- China
- Color
- White
- Plug Configuration
- NEMA 1-15
- Receptacle Configuration
- NEMA 5-15
- Type
- 2-Prong to 3-Prong 3-Outlet Wall Adapter
- Item
- Plug Adapter
- Total Number of Outlets
- 3
Description
Transform your outlet anywhere with the Maximm 3 Outlet Plug. Expand a 2 Prong outlet into a 3-Wire Grounding with the wall tap. This allows space for bulky plugs and standard plugs to use this outlet adapter at the same time. This outlet adapter is ETL Listed and has an electrical rating of 15A, 125VAC, and 1875W 2-Wire To 2-Pole, 3-Wire Grounding. 2-Wire to U-Ground, White. The Maximm (3 Pack) 3 Outlet Plug Adapter is for indoor use only.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.