2-Prong to 3-Prong Grounding Outlet Adapter Converter, 5PK, Black, 5PK
- Mfr # AD-2-TO-3PR-BLACK-5PK
- Zoro # G924220994
product price:Â
$
15.99
/pk of 5, $3.20/ea
Key Features
Total Number of Outlets
1
Type
2-Prong to 3-Prong Wall Adapter
Plug Configuration
NEMA 1-15
Color
Black
Receptacle Configuration
NEMA 5-15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-2-TO-3PR-BLACK-5PK
- Zoro #
- G924220994
- UPC #
- 842113189810
- Country of Origin
- China
- Total Number of Outlets
- 1
- Type
- 2-Prong to 3-Prong Wall Adapter
- Plug Configuration
- NEMA 1-15
- Color
- Black
- Receptacle Configuration
- NEMA 5-15
- Item
- Plug Adapter
Description
It is Safe This 3 prong adapter plug safely lets you plug your grounded power appliances and devices into older home and office 2 pronged outlets. It is Easy to Use To install, simply unscrew the ungrounded 2 prong outlet screw, plug in the 2 pronged adapter, and tighten the screw through the pin. It is Portable Perfect for when you are travelling to different offices. This 5 Pack of wall outlet adapters are the perfect size so you are always ready to plug in. Traveling to Japan This is the outlet adapter you will need since Japan uses 2 prong outlets. Maximm Has Your Back Want a different color wall plug adapter Was a two three wall outlet converter not what you needed Or maybe you just need a no-questions asked refund Maximm has your back with full, fast refunds. We also offer a huge line of professional grade cable and hardware for audio and video. Questions Reach out anytime you need more info on our world class line of cables and connectors. 3 to 2 prong adapter 2 prong grounding adapter 2prong adapter 3 pong adapter 3 prong grounded plug 3 prong wall adapter ac plug adapter adaptador de enchufe adaptadores de enchufes convert plug outlet adapter electric adaptor electric outlet adapter electric plug adapter electrical plug adapter ground plug converter grounded plug adapter grounded plug adaptor grounding adapter polarized grounding outlet adapter grounding plug adapter three prong outlet adapter 2 prong plug addapter plug adaptor three plug outlet adapter three prong adapter three prong connector three prong converter triple plug outlet adapter two plug outlet adapter two prong adapter two prong converter wall plug converter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.