Shop MAXIMM
See all product information
Create Account
20ft 14AWG Heavy Duty Flat Wire 3-Prong Extension Cord, UL, Gray
Mfr # ADW-90-31F20-14G0
Zoro # G924219530
product price:Â
$
23.99
/ea
Key Features
Location
Indoor
Voltage
125 V
Wire Size
14 AWG
Jacket Material
PVC
Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-90-31F20-14G0
- Zoro #
- G924219530
- UPC #
- 840398507657
- Country of Origin
- China
- Location
- Indoor
- Voltage
- 125 V
- Jacket Material
- PVC
- Jacket Color
- Gray
- Item
- Extension Cord
- Number of Outlets
- 1
- Plug Configuration
- NEMA 5-15P
Description
Power up your appliances and devices with the Maximm Heavy Duty Extension Cord. Made with premium 14-gauge wire and offered in multiple lengths, this extension cord delivers reliable and safe power to even the most demanding devices. The small, space-saving flat plug design fits easily behind furniture, air conditioners, and appliances, while the durable and flexible jacket ensures long-lasting performance. UL Certified for safety, this extension cord is ideal for air conditioners, refrigerators, microwaves, power tools, and more. From home offices to kitchens and workshops, the Maximm Extension Cord provides dependable power wherever you need it most.