20ft 16AWG 3-Prong Flat Plug Extension Cord 125V 13A UL, Black
- Mfr # ADW-90-33F20-16B0
- Zoro # G324219734
product price:Â
$
22.49
/ea
Key Features
Jacket Color
Black
Jacket Material
PVC
Location
Indoor
Wire Size
16 AWG
Cord Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-90-33F20-16B0
- Zoro #
- G324219734
- UPC #
- 840398505882
- Country of Origin
- China
- Jacket Color
- Black
- Jacket Material
- PVC
- Location
- Indoor
- Item
- Extension Cord
- Voltage
- 125V
- Plug Configuration
- NEMA 5-15P
- Number of Outlets
- 3
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 20 ft
Description
Black extension cord Black extension cord extension cord Black extension cords weatherproof extension cord extension cord lock locking extension cord locking extension cord plug quick lock extension cord Black extension cord green extension cord power strip outlet extender extension cord with multiple outlets office desk accessories plug extender power cord outlet extension cord extension long extension cord with multiple outlets multi outlet extension cord extension cord multiple outlet multi plug extension cord electric extension cord plug extension extension cord 20 ft electrical cord extension cord heavy duty electrical extension cord multi-plug extension cord extensions cord outlet extender cord extension cord ends male and female desk extension cord office extension cord extention cords exterior extension cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.