20ft 16AWG Indoor Extension Cord w/ Black Indicators, Black
- Mfr # ADW-LA03-20-B-1PK
- Zoro # G224219339
product price:Â
$
18.99
/ea
Key Features
Number of Outlets
1
Voltage
125V
Jacket Color
BLACK green
Cord Length
20 ft
Plug Configuration
NEMA 5-15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-LA03-20-B-1PK
- Zoro #
- G224219339
- UPC #
- 842113193817
- Country of Origin
- China
- Number of Outlets
- 1
- Voltage
- 125V
- Jacket Color
- BLACK green
- Item
- Extension Cord
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
- Location
- Indoor
Dimensions
- Cord Length
- 20 ft
- Wire Size
- 16 AWG
Description
The Maximm 20Ft Heavy Duty Extension Cord gives you full-room reach, bridging the gap from a single outlet to anywhere in the room without running multiple cords together. The color-coded green indicator tips keep large multi-outlet setups organized and instantly identifiable. Constructed with 16-gauge SJTW copper wire rated for 13 amps, 125 volts, and 1,625 watts, this grounded 3-prong cord handles everything from home theater setups and desktop workstations to workshop equipment and large appliances. The NEMA 5-15P plug and 5-15R connector provide secure, code-compliant power. ETL Listed and independently verified to UL safety standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.