20ft 8K 60Hz 48Gbps HDMI 2.1 Braided Cable, Gold
- Mfr # GD-8K-20FT-1PK
- Zoro # G124219651
product price:Â
$
34.99
/ea
Key Features
Connection B
HDMI
Cable Connector Type
HDMI
Color
Gold
Number of Cables
1
Jacket Material
Nylon Braided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GD-8K-20FT-1PK
- Zoro #
- G124219651
- UPC #
- 842113176735
- Country of Origin
- China
Dimensions
- Length
- 20 ft
Details
- Connection B
- HDMI
- Cable Connector Type
- HDMI
- Color
- Gold
- Number of Cables
- 1
- Jacket Material
- Nylon Braided
- Number of Ports
- 1
- Item
- HDMI Cable
- For Use With
- Monitors, TVs, Laptops
- Connection A
- HDMI
Description
Upgrade your home theater or gaming setup with the Maximm HDMI 2.1 Cable. This 20-foot gold cable supports ultra-high-speed 48Gbps bandwidth, delivering stunning 8K resolution at 60Hz and 4K at 120Hz. Featuring a durable braided jacket, gold-plated connectors, and support for eARC, Dynamic HDR, it ensures optimal performance for your gaming consoles, streaming devices, soundbar, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.