250ft RG6 Quad Shielded Coaxial Cable, Non-Oxygen Copper, White
- Mfr # RG6-STS-GLD-4S-250WH
- Zoro # G924221038
product price:Â
$
86.25
/ea
Key Features
Coaxial Cable Type
RG6
Jacket Material
PVC
Cable Length
250 ft
Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RG6-STS-GLD-4S-250WH
- Zoro #
- G924221038
- UPC #
- 810102875518
- Country of Origin
- China
- Coaxial Cable Type
- RG6
- Item
- Coax RG6 Cable
- Jacket Material
- PVC
- Jacket Color
- White
Dimensions
- Cable Length
- 250 ft
Description
Upgrade your setup with the Maximm RG6 Coaxial Cable, 250 Ft, White, Quad Shielded, Non-Oxygen Copper. Quad Shielded for Interference-Free Signal: Four layers of aluminum foil and braided shielding plus non-oxygen copper conductors block outside interference for a clear picture and stable internet connection. Durable, Flexible White Jacket: The reinforced outer jacket resists wear and bends easily around tight corners, making installation simple in crowded equipment racks or behind furniture. Broadcast-Grade RG6 Build: Built to 75-ohm RG6 spec with an F-type connector on each end, this cable supports clear analog and digital signal transmission for TV and internet equipment. Ideal Short-Run Jumper for Tight Connections: At 250 feet, this cable is sized for connecting a wall plate to a modem, a splitter to a set-top box, or a router to a coax outlet without excess slack. Compatible with TV, Internet, and Home Theater Equipment: Works with cable modems, routers, satellite receivers, antennas, DVRs, and security camera systems across a variety of home and office setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.