25ft 14/3 Outdoor 1-Outlet Heavy Duty Extension Cord SJTW ETL, Black
- Mfr # ADW-LA03-14-25BK
- Zoro # G624219830
product price:Â
$
25.99
/ea
Key Features
Number of Outlets
1
Wire Size
14 AWG
Plug Configuration
NEMA 5-15P
Voltage
125V
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADW-LA03-14-25BK
- Zoro #
- G624219830
- UPC #
- 810132289934
- Country of Origin
- China
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 25 ft
Details
- Number of Outlets
- 1
- Plug Configuration
- NEMA 5-15P
- Voltage
- 125V
- Jacket Material
- PVC
- Item
- Extension Cord
- Jacket Color
- BLACK green
- Location
- Indoor
Description
An Extension cord, power cord, power outlet Extender, extention cord or power extension cord is a length of flexible electrical power cable (flex) with a plug on one end and one or more sockets on the other end Extension cords provide power for devices with cables that can't reach any nearby electrical outlets. Choosing the right type of extension cord is important to ensure electrical safety. It should Always Have A UL Or ETL Listed According to the National Electrical Code (NEC) 1 OUTLET EXTENSION CORD Designed to Maximize the number of items to be plugged in without the need to have to may Extension wires and without the need for a bulky Power Strip. Medium-Heavy duty cords usually are grounded extension cords, which include the third wire and plug prong for grounding. They have plugs that accept three-prong grounded appliance cords. Uses: televisions, computers, and other devices that draw up to 13 amps of power It is designed to work with power transformers, computers, monitors, scanners, printers, and other devices that use the 3-pin male-to-female shroud power connector. Plus, this 14 AWG cord features a fully molded design for maximum durability and long life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.