25ft 16AWG 3-Outlet Extension Cord, ETL, Black
- Mfr # ADW-LA052T-25-BK-1P
- Zoro # G424220791
product price:Â
$
24.99
/ea
Key Features
Voltage
125V
Wire Size
16 AWG
Plug Configuration
NEMA 5-15P
Location
Indoor
Cord Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-LA052T-25-BK-1P
- Zoro #
- G424220791
- UPC #
- 842113168761
- Country of Origin
- China
- Voltage
- 125V
- Item
- Extension Cord
- Plug Configuration
- NEMA 5-15P
- Location
- Indoor
- Jacket Material
- PVC
- Number of Outlets
- 3
- Jacket Color
- Black
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 25 ft
Description
power extension cord Black outdoor extension cord Black extension cord 25 feet outdoor extension cord 25 ft waterproof Long extension cord with multiple outlets extension cable Black extension cord indoor Black outdoor extension cord outdoor extension cord 25 ft three prong extension cord Black extension cord 25 feet extension cord Black extension chord Black extension cord 25 ft 3 outlet extension cord extension cords outdoor Black extension cord 25 ft weatherproof extension cord indoor extension cord 25ft extension cord 3 prong 25 ft outdoor extension cord outdoor extension cord Black heavy duty outdoor extension cord extension cord Black exterior extension cord extension cord indoor extension cord heavy duty heavy duty extension cord 25 ft extension cord 25 ft outdoor outdoor waterproof extension cord grounded extension cord extension cord Long heavy duty extension cords 25 foot extension cord 3 prong 25ft outdoor extension cord extension cords 25 ft outside extension cord 25 foot outdoor extension cord tv extension cord 25 foot outdoor extension cord 3 prong extension cord 25 feet heavy duty extension cord 25 ft outdoor Black extension cord 3 plug extension cord 25 ft outdoor extension cord short outdoor extension cord heavy duty extension cord 25ft outdoor extension cord 25 ft waterproof Black extension cord 25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.