Shop MAXIMM
See all product information
Create Account
25ft 16AWG 3-Outlet Extension Cord, ETL, Blue
- Mfr # ADW-LA052T-25BL
- Zoro # G424219931
product price:Â
$
24.99
/ea
Key Features
Wire Size
16 AWG
Jacket Color
Blue
Cord Length
25 ft
Jacket Material
PVC
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADW-LA052T-25BL
- Zoro #
- G424219931
- UPC #
- 842113177350
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 25 ft
Details
- Item
- Extension Cord
- Jacket Color
- Blue
- Jacket Material
- PVC
- Voltage
- 125V
- Location
- Indoor
- Plug Configuration
- NEMA 5-15P
- Number of Outlets
- 3
Description
power extension cord Blue outdoor extension cord Blue extension cord 25 feet outdoor extension cord 25 ft waterproof Long extension cord with multiple outlets extension cable Blue extension cord indoor Blue outdoor extension cord outdoor extension cord 25 ft three prong extension cord Blue extension cord 25 feet extension cord Blue extension chord Blue extension cord 25 ft 3 outlet extension cord extension cords outdoor Blue extension cord 25 ft weatherproof extension cord indoor extension cord 25ft extension cord 3 prong 25 ft outdoor extension cord outdoor extension cord Blue heavy duty outdoor extension cord extension cord Blue exterior extension cord extension cord indoor extension cord heavy duty heavy duty extension cord 25 ft extension cord 25 ft outdoor outdoor waterproof extension cord grounded extension cord extension cord Long heavy duty extension cords 25 foot extension cord 3 prong 25ft outdoor extension cord extension cords 25 ft outside extension cord 25 foot outdoor extension cord tv extension cord 25 foot outdoor extension cord 3 prong extension cord 25 feet heavy duty extension cord 25 ft outdoor Blue extension cord 3 plug extension cord 25 ft outdoor extension cord short outdoor extension cord heavy duty extension cord 25ft outdoor extension cord 25 ft waterproof Blue extension cord 25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.