25ft 16AWG 3-Outlet Extension Cord, ETL, Black/White/Blue
- Mfr # C-BK/WH/BL-PI-BK-3O-25FT
- Zoro # G124219293
product price:Â
$
28.99
/ea
Key Features
Voltage
125V
Location
Indoor
Jacket Material
PVC
Number of Outlets
3
Jacket Color
Black, White and Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-BK/WH/BL-PI-BK-3O-25FT
- Zoro #
- G124219293
- UPC #
- 842113177138
- Country of Origin
- China
- Voltage
- 125V
- Location
- Indoor
- Jacket Material
- PVC
- Number of Outlets
- 3
- Item
- Extension Cord
- Jacket Color
- Black, White and Blue
- Plug Configuration
- NEMA 5-15P
Dimensions
- Cord Length
- 25 ft
- Wire Size
- 16 AWG
Description
Maximm's 3-Outlet Extension Cord provides extra reach and power for your devices. Featuring a durable 16 AWG SJTW cable, this 25 ft cord is built for both indoor and outdoor use. The Black White Blue design makes it highly visible. It handles up to 13 Amps and 1625 Watts. ETL Listed for safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.