Shop MAXIMM
See all product information
Create Account
6ft 16AWG 360 degrees Flat Plug Extension Cord w/ Removable Hook, UL, Black
- Mfr # ADW-360-C106-BH
- Zoro # G224219186
product price:Â
$
17.99
/ea
Key Features
Wire Size
16 AWG
Jacket Color
Black
Location
Indoor
Jacket Material
PVC
Plug Configuration
NEMA 5-15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-360-C106-BH
- Zoro #
- G224219186
- UPC #
- 810123817771
- Country of Origin
- China
- Jacket Color
- Black
- Location
- Indoor
- Jacket Material
- PVC
- Item
- Extension Cord
- Plug Configuration
- NEMA 5-15P
- Number of Outlets
- 3
- Voltage
- 125V
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 6 ft
Description
extension cord Black multi plug extension cord multi outlet extension cord extension cord with flat wall plug ultra thin flat extension cord extension cord 3 prong flat head extension cord extension cord flat ultra thin extension cord mini extension cord under carpet extension cord extension cord travel extension cord with usb ports 3 outlet extension cord flush extension cord invisible extension cord hidden extension cord extension cords with multiple outlets short extension cords extension cord short flat cord extension cord 6 foot extension cord 6 feet extension cord 6ft flat extension cord 6ft Black extension cord 6 feet small extension cord 6ft flat plug extension cord 6ft Black extension cord 6ft 3 prong extension cord 6 feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.