10ft 16AWG 3-Outlet Extension Cord, ETL, Black/Yellow
- Mfr # C-bk/yl-P-yl-I-bk-3O-10ft
- Zoro # G024220887
product price:Â
$
18.99
/ea
Key Features
Voltage
125V
Location
Indoor
Number of Outlets
3
Jacket Material
PVC
Plug Configuration
NEMA 5-15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-bk/yl-P-yl-I-bk-3O-10ft
- Zoro #
- G024220887
- UPC #
- 842113176377
- Country of Origin
- China
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 10 ft
Details
- Voltage
- 125V
- Location
- Indoor
- Number of Outlets
- 3
- Jacket Material
- PVC
- Plug Configuration
- NEMA 5-15P
- Item
- Extension Cord
- Jacket Color
- Black and Yellow
Description
Maximm's 3-Outlet Extension Cord provides extra reach and power for your devices. Featuring a durable 16 AWG SJTW cable, this 10 ft cord is built for both indoor and outdoor use. The Black Yellow design makes it highly visible. It handles up to 13 Amps and 1625 Watts. ETL Listed for safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.