Shop MAXIMM
See all product information
Create Account
25ft 16AWG 3-Outlet Extension Cord, ETL, Green
- Mfr # ADW-LA052T-25GRN
- Zoro # G724219518
product price:Â
$
24.99
/ea
Key Features
Wire Size
16 AWG
Number of Outlets
3
Voltage
125V
Jacket Material
PVC
Location
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-LA052T-25GRN
- Zoro #
- G724219518
- UPC #
- 842113177510
- Country of Origin
- China
- Number of Outlets
- 3
- Voltage
- 125V
- Jacket Material
- PVC
- Location
- Indoor
- Item
- Extension Cord
- Plug Configuration
- NEMA 5-15P
- Jacket Color
- Green
Dimensions
- Cord Length
- 25 ft
- Wire Size
- 16 AWG
Description
power extension cord Green outdoor extension cord Green extension cord 25 feet outdoor extension cord 25 ft waterproof Long extension cord with multiple outlets extension cable Green extension cord indoor Green outdoor extension cord outdoor extension cord 25 ft three prong extension cord Green extension cord 25 feet extension cord Green extension chord Green extension cord 25 ft 3 outlet extension cord extension cords outdoor Green extension cord 25 ft weatherproof extension cord indoor extension cord 25ft extension cord 3 prong 25 ft outdoor extension cord outdoor extension cord Green heavy duty outdoor extension cord extension cord Green exterior extension cord extension cord indoor extension cord heavy duty heavy duty extension cord 25 ft extension cord 25 ft outdoor outdoor waterproof extension cord grounded extension cord extension cord Long heavy duty extension cords 25 foot extension cord 3 prong 25ft outdoor extension cord extension cords 25 ft outside extension cord 25 foot outdoor extension cord tv extension cord 25 foot outdoor extension cord 3 prong extension cord 25 feet heavy duty extension cord 25 ft outdoor Green extension cord 3 plug extension cord 25 ft outdoor extension cord short outdoor extension cord heavy duty extension cord 25ft outdoor extension cord 25 ft waterproof Green extension cord 25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.