Shop MAXIMM
See all product information
Create Account
25ft 16AWG Flat Multi 3-Outlet Extension Cord w/ Bracket, UL, White
- Mfr # ADW-90-C3F25-16W0-WM
- Zoro # G624219588
product price:Â
$
36.49
/ea
Key Features
Cord Length
25 ft
Plug Configuration
NEMA 5-15P
Number of Outlets
3
Voltage
125V
Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-90-C3F25-16W0-WM
- Zoro #
- G624219588
- UPC #
- 840398507718
- Country of Origin
- China
- Item
- Extension Cord
- Plug Configuration
- NEMA 5-15P
- Number of Outlets
- 3
- Voltage
- 125V
- Jacket Material
- PVC
- Jacket Color
- White
- Location
- Indoor
Dimensions
- Cord Length
- 25 ft
- Wire Size
- 16 AWG
Description
The Maximm Flat Plug Extension Cord is designed to offer maximum flexibility and space-saving efficiency. Its low-profile flat plug allows the cord to sit close to the wall, making it ideal for tight spaces where traditional extension cords may be too bulky or obstructive. This compact design ensures that you can plug in your devices behind furniture, appliances, or entertainment systems without the cord sticking out or taking up extra space. Built with a durable 16 AWG wire and UL listed for safety, this extension cord delivers reliable power while meeting high-quality standards. Whether you need extra reach for home, office, or entertainment setups, the Maximm Flat Plug Extension Cord provides a perfect solution without compromising on safety or style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.