Shop MAXIMM
See all product information
Create Account
25ft 16AWG Heavy Duty Lighted Extension Cord, ETL, Black
- Mfr # 1OUT-EXT-BK-LITEND-25FT
- Zoro # G524219312
product price:Â
$
21.99
/ea
Key Features
Plug Configuration
NEMA 5-15P
Voltage
125V
Location
Indoor
Jacket Color
Black
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1OUT-EXT-BK-LITEND-25FT
- Zoro #
- G524219312
- UPC #
- 842113180831
- Country of Origin
- China
- Plug Configuration
- NEMA 5-15P
- Voltage
- 125V
- Item
- Extension Cord
- Location
- Indoor
- Jacket Color
- Black
- Jacket Material
- PVC
- Number of Outlets
- 1
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 25 ft
Description
Maximm Extension Cord, 25 Ft, Black, 16 AWG Heavy Duty, Lighted End, ETL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.