Shop MAXIMM
See all product information
Create Account
25ft 16AWG Low Profile Flat Plug Extension Cord, White
- Mfr # IGR-P030P-LA005H-25
- Zoro # G724219914
product price:Â
$
22.99
/ea
Key Features
Location
Indoor
Wire Size
16 AWG
Jacket Color
BLACK green
Number of Outlets
1
Plug Configuration
NEMA 5-15P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGR-P030P-LA005H-25
- Zoro #
- G724219914
- UPC #
- 842113181630
- Country of Origin
- China
- Location
- Indoor
- Item
- Extension Cord
- Jacket Color
- BLACK green
- Number of Outlets
- 1
- Plug Configuration
- NEMA 5-15P
- Voltage
- 125V
- Jacket Material
- PVC
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 25 ft
Description
Maximize your space and keep your home organized with the Maximm Flat Plug Extension Cord. Designed with a 45-degree angled low-profile flat plug, this 25 foot white cord easily fits into tight spaces behind furniture, TV stands, and desks, allowing you to push them flush against the wall. The 16AWG SJTW heavy-duty construction features a durable PVC jacket and pure copper conductors, ensuring long-lasting indoor performance and resistance to moisture and abrasion. Rated for 125V, 13A, and 1625W, it safely powers a wide range of devices including lamps, laptops, chargers, and small appliances. ETL certified for peace of mind, this grounded 3-prong extension cord is a reliable and versatile addition to any home, office, or dorm room. This package includes one extension cord.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.