25ft 3-Outlet Angled Flat Plug Extension Cord w/ Closing Hook, White
- Mfr # ADW-LA04-05-25FT
- Zoro # G724220118
product price:Â
$
17.99
/ea
Key Features
Cord Length
25 ft
Plug Configuration
NEMA 5-15P
Number of Outlets
3
Jacket Material
PVC
Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-LA04-05-25FT
- Zoro #
- G724220118
- UPC #
- 842113193992
- Country of Origin
- China
- Item
- Extension Cord
- Plug Configuration
- NEMA 5-15P
- Number of Outlets
- 3
- Jacket Material
- PVC
- Jacket Color
- White
- Location
- Indoor
- Voltage
- 125V
Dimensions
- Cord Length
- 25 ft
- Wire Size
- 16 AWG
Description
The Maximm Extension Cord White with Automatic Closing Hook is a versatile and safe power solution for indoor use. Featuring an innovative automatic closing hook, this 3-prong, multi-outlet extender minimizes tripping hazards and keeps your space tidy. The angled flat plug and child safety feature ensure secure connections without blocking other outlets. Constructed with a 16-gauge wire rated for 13 amps, this heavy-duty extension cord supports common voltage requirements and provides ample power for your devices. The cord is ETL listed, meeting UL standards for quality and safety, and comes with a limited 1-year warranty for reliable performance. Specifications include NEMA 15-5-P grounded plug, NEMA 5-15R connector, and a maximum power rating of 1625 watts (13 amps at 125 volts).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.