25ft Cat6 Pure Copper UTP Ethernet Cable, 2PK, Red, 2PK
- Mfr # CAT6718
- Zoro # G824220575
product price:Â
$
20.99
/pk of 2, $10.50/ea
Key Features
Cable Jacket Material
PVC
Cable Jacket Color
Red
Performance Category
Cat6
Cable Length
25 ft
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT6718
- Zoro #
- G824220575
- UPC #
- 842113107760
- Country of Origin
- China
Dimensions
- Cable Length
- 25 ft
Details
- Cable Jacket Material
- PVC
- Cable Jacket Color
- Red
- Performance Category
- Cat6
- End 2 Gender
- Male
- Cable Type
- Ethernet
- Item
- Cat6 Ethernet Cable
- End 1 Gender
- Male
Description
ethernet cable 25+ ft ethernet cable 25+ ft Red ethernet cable lan cable 25ft cable ethernet cat6 cable 25 ft gigabit ethernet cable cat cable cat6 cable 25ft internet cable 25ft 25 ft ethernet cable high speed ethernet cord 25ft ethernet cable 2 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.