Shop MAXIMM
See all product information
Create Account
300ft Cat6 Pure Copper UTP Ethernet Cable, Red
- Mfr # CAT6-300FT-Red
- Zoro # G224220847
product price:Â
$
67.89
/ea
Key Features
End 1 Gender
Male
Cable Jacket Material
PVC
Performance Category
Cat6
Cable Jacket Color
Red
Cable Length
300 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6-300FT-Red
- Zoro #
- G224220847
- UPC #
- 842113183603
- Country of Origin
- China
- End 1 Gender
- Male
- Cable Jacket Material
- PVC
- Performance Category
- Cat6
- Cable Jacket Color
- Red
- End 2 Gender
- Male
- Cable Type
- Ethernet
- Item
- Cat6 Ethernet Cable
Dimensions
- Cable Length
- 300 ft
Description
ethernet cable 300+ ft ethernet cable 300+ ft Red ethernet cable lan cable 300ft cable ethernet cat6 cable 300 ft gigabit ethernet cable cat cable cat6 cable 300ft internet cable 300ft 300 ft ethernet cable high speed ethernet cord 300ft ethernet cable 1 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.