Shop MAXIMM
See all product information
Create Account
3ft 16AWG 3-Outlet Extension Cord w/ Removable Hook, UL, White
- Mfr # ADW-180-C103-WH
- Zoro # G424219382
product price:Â
$
15.99
/ea
Key Features
Voltage
125V
Jacket Color
White
Plug Configuration
NEMA 5-15P
Wire Size
16 AWG
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-180-C103-WH
- Zoro #
- G424219382
- UPC #
- 842113184556
- Country of Origin
- China
- Voltage
- 125V
- Jacket Color
- White
- Item
- Extension Cord
- Plug Configuration
- NEMA 5-15P
- Jacket Material
- PVC
- Location
- Indoor
- Number of Outlets
- 3
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 3 ft
Description
flat extension cord short extension cord flat plug extension cord extention cord flat wall plug thin extension cord flat plug small extension cord indoor extension cord extension cord flat plug plug extension 3 foot extension cord extension chord 1 foot extension cord cord extension short extension cord 1 foot 3ft extension cord extension cord 3 prong flat head extension cord 3 ft extentension cord short extension cord 3 foot extension plug 3 outlet extension cord grounded extension cord extention cords outlet extension cord extension cord white white extension cord 3 feet right angle extension cord extension cord short 3 prong plug 3 plug extension cord 3 extension cord extension cord indoor 10ft extension cord extentension cord extionson cord 3 ft extension cord white 3 prong extension cord microwave extension cord flat electrical extension cord extension cord small extention cord 3 prong end short white extension cord 3 prong indoor extension cord flat extension cord 3ft basic extension cord white extension cord 10 feet flat extension cord white extension cors 14 awg extension cord kitchen extension cord extention. Cord extension cord right angle plug flat extension cord plug flat extension cord 3 prong extension cord three prong 3 prong extension extension cord grounded 3 wire extension cord white extension cord flat plug household extension cord exstion cord electric cable extension cord clear extension cord indoor white indoor extension cord flat angle plug extension cord white extention cord hanging extension cord short extension cord white 1 foot extension cord flat flathead extension cord plug hook house extension cord cord extension flat plug flat 3 prong extension cord extension cord white 10 ft extension cord 3 prong white extension cord with 3 outlets flat cord extension ground extension cord flat white extension cord short extension chord white thin extension cord flat plug extension cord white mini extension cord 3 prong thin plug extension cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.