3ft Cat6 10Gbps 550MHz UTP Ethernet Cable, 100PK, Orange, 100PK
- Mfr # CAT6CCA-3OR-100PK
- Zoro # G124219347
product price:Â
$
143.99
/pk of 100, $1.44/ea
Free Shipping & Returns
Key Features
Cable Jacket Material
PVC
Cable Type
Ethernet
Performance Category
Cat6
End 2 Gender
Male
Cable Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6CCA-3OR-100PK
- Zoro #
- G124219347
- UPC #
- 810102876775
- Country of Origin
- China
- Item
- Cat6 Ethernet Cable
- Cable Jacket Material
- PVC
- Cable Type
- Ethernet
- Performance Category
- Cat6
- End 2 Gender
- Male
- Cable Jacket Color
- Orange
- End 1 Gender
- Male
Dimensions
- Cable Length
- 3 ft
Description
ethernet cable 3+ ft Orange ethernet cable lan cable 3ft cable ethernet cat6 cable 3 ft gigabit ethernet cable cat cable cat6 cable 3ft internet cable 3ft 3 ft ethernet cable high speed ethernet cord 3ft ethernet cable pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.