Shop MAXIMM
See all product information
Create Account
3ft Cat6 Pure Copper UTP Ethernet Cable, 5PK, Gray, 5PK
- Mfr # CAT6240
- Zoro # G524220240
product price:Â
$
16.99
/pk of 5, $3.40/ea
Key Features
End 2 Gender
Male
Cable Type
Ethernet
Cable Jacket Material
PVC
Performance Category
Cat6
Cable Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT6240
- Zoro #
- G524220240
- UPC #
- 842113102987
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
Details
- End 2 Gender
- Male
- Cable Type
- Ethernet
- Item
- Cat6 Ethernet Cable
- Cable Jacket Material
- PVC
- Performance Category
- Cat6
- Cable Jacket Color
- Gray
- End 1 Gender
- Male
Description
ethernet cable 3+ ft ethernet cable 3+ ft Gray ethernet cable lan cable 3ft cable ethernet cat6 cable 3 ft gigabit ethernet cable cat cable cat6 cable 3ft internet cable 3ft 3 ft ethernet cable high speed ethernet cord 3ft ethernet cable 5 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.