Shop MAXIMM
See all product information
Create Account
Cat6 Ethernet Cable 15ft 10Gbps 550MHz UTP, 6PK, Brown, 6PK
- Mfr # KIT-CAT6CCA-15BR-6PK
- Zoro # G924220338
product price:Â
$
24.99
/pk of 6, $4.17/ea
Key Features
Cable Type
Ethernet
Cable Length
15 ft
Performance Category
Cat6
Cable Jacket Color
Brown
Cable Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT-CAT6CCA-15BR-6PK
- Zoro #
- G924220338
- UPC #
- 810143832907
- Country of Origin
- China
- Cable Type
- Ethernet
- Performance Category
- Cat6
- Item
- Cat6 Ethernet Cable
- Cable Jacket Color
- Brown
- Cable Jacket Material
- PVC
- End 1 Gender
- Male
- End 2 Gender
- Male
Dimensions
- Cable Length
- 15 ft
Description
ethernet cable 15+ ft Brown ethernet cable lan cable 15ft cable ethernet cat6 cable 15 ft gigabit ethernet cable cat cable cat6 cable 15ft internet cable 15ft 15 ft ethernet cable high speed ethernet cord 15ft ethernet cable pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.