Shop MAXIMM
See all product information
Create Account
3ft Cat7 Flat Shielded Ethernet Cable 10Gbps RJ45, 5PK, Blue, 5PK
Mfr # CAT7F-3BL5PK
Zoro # G224219629
product price:Â
$
14.99
/pk of 5, $3.00/ea
Key Features
End 2 Gender
Male
Performance Category
Cat7
Cable Type
Ethernet
End 1 Gender
Male
Cable Jacket Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT7F-3BL5PK
- Zoro #
- G224219629
- UPC #
- 810130880201
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
Details
- End 2 Gender
- Male
- Item
- Cat7 Ethernet Cable
- Performance Category
- Cat7
- Cable Type
- Ethernet
- End 1 Gender
- Male
- Cable Jacket Color
- Blue
- Cable Jacket Material
- PVC
Description
Upgrade your network with the Maximm Cat7 Flat Ethernet Cable. Designed for high-speed performance, this 3 ft Blue 5-Pack cable delivers up to 10 Gbps data transfer speeds and 600 MHz bandwidth. Its ultra-thin flat design allows for easy routing under carpets and behind furniture, while the shielded construction ensures a stable signal by reducing interference.