Shop MAXIMM
See all product information
Create Account
4ft 8K 60Hz 48Gbps HDMI 2.1 Braided Cable, Black, 2PK
- Mfr # GS-8K-4FT-2PK
- Zoro # G624220119
product price:Â
$
22.99
/pk of 2, $11.50/ea
Key Features
Cable Connector Type
HDMI
For Use With
Monitors, TVs, Laptops
Connection B
HDMI
Number of Cables
2
Connection A
HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-8K-4FT-2PK
- Zoro #
- G624220119
- UPC #
- 842113176698
- Country of Origin
- China
- Cable Connector Type
- HDMI
- For Use With
- Monitors, TVs, Laptops
- Connection B
- HDMI
- Number of Cables
- 2
- Connection A
- HDMI
- Color
- Multicolor
- Item
- HDMI Cable
- Number of Ports
- 1
- Jacket Material
- Nylon Braided
Dimensions
- Length
- 4 ft
Description
Upgrade your home theater or gaming setup with the Maximm HDMI 2.1 Cable. This 4-foot black cable supports ultra-high-speed 48Gbps bandwidth, delivering stunning 8K resolution at 60Hz and 4K at 120Hz. Featuring a durable braided jacket, gold-plated connectors, and support for eARC, Dynamic HDR, it ensures optimal performance for your gaming consoles, streaming devices, soundbar, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.