Shop MAXIMM
See all product information
Create Account
4ft Extension Cord w/ On/Off Switch, Rotating Flat Plug, Black
- Mfr # ADW-90A-23S04-16W0
- Zoro # G524219695
product price:Â
$
23.99
/ea
Key Features
Jacket Color
White
Jacket Material
PVC
Number of Outlets
3
Wire Size
16 AWG
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADW-90A-23S04-16W0
- Zoro #
- G524219695
- UPC #
- 810143830743
- Country of Origin
- China
- Jacket Color
- White
- Jacket Material
- PVC
- Number of Outlets
- 3
- Voltage
- 125V
- Item
- Extension Cord
- Location
- Indoor
- Plug Configuration
- NEMA 1-15P
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 4 ft
Description
Upgrade your power access with the Maximm 4-Foot Black Extension Cord with On/Off Switch and Rotating Flat Plug. This space-saving cord reaches into tight spots and features a built-in mounting bracket. The 360-degree rotating flat plug pivots to match any outlet orientation. Enjoy the convenience of an integrated on/off switch to control connected devices instantly. Its two-outlet design includes a built-in safety cover. UL Certified for everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.