50ft 10/3 Heavy Duty 3-Outlet Weather Resistant Extension Cord, Black
- Mfr # 3OUT-EXT-BK-GRN-10G-50FT
- Zoro # G724219563
product price:Â
$
99.99
/ea
Key Features
Jacket Material
PVC
Cord Length
50 ft
Voltage
125V
Jacket Color
Black
Location
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3OUT-EXT-BK-GRN-10G-50FT
- Zoro #
- G724219563
- UPC #
- 810134458840
- Country of Origin
- China
- Jacket Material
- PVC
- Voltage
- 125V
- Jacket Color
- Black
- Location
- Indoor
- Item
- Extension Cord
- Number of Outlets
- 3
- Plug Configuration
- NEMA 5-15P
Dimensions
- Cord Length
- 50 ft
- Wire Size
- 10 AWG
Description
Extend It Simply connect the three prong extension cord to turn any socket into a 3 outlet power source. Power It Perfect for powering small/high power appliances, tools, garage workstations, and more Keep It for Years We build solid power cords that are meant to last. Simply plug in and never worry about replacing your extensions again. Maximm Has Your Back Was your short power extension cord too short Considering a long multi plug extension cord instead Or maybe you just need a no-questions asked refund Maximm has your back with full, fast refunds. We also offer a huge line of professional grade caBluee and hardware for audio and video. Questions Reach out anytime you need more info on our world class line of caBluees and connectors. 50 outlet extension cord 50 ft christmas extension cord cord splitter electric extension cord electrical cord extension cord extention cord heavy duty indoor extension cord holiday extension cord indoor extension cord 50 ft indoor extension cord landscape extension cord long extension cord multi extension cord multiple outlet extension cord orange extension cord electric cord extension chord extension cord waterproof extension cord weatherproof multi outlet extension cord multi plug extension cord power splitter power caBluee extension power extension cord 50 ft short extension cord split extension cord three pronged extension cord vinyl extension cord power outlet splitterHeavy duty indoor extension cord 3 outlet extension cord 3 prong extension cord Extension cord for tools drills garage workstation Weatherproof waterproof extension cordOrange extension cord SJTW 12AWG 12 gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.