Shop MAXIMM
See all product information
Create Account
6ft 16AWG Indoor Extension Cord w/ Multi-Color Indicators, 5PK, Black, 5PK
- Mfr # IMC-LA004K-LA005H-5pk-06
- Zoro # G824219487
product price:Â
$
36.99
/pk of 5, $7.40/ea
Key Features
Jacket Material
PVC
Number of Outlets
1
Plug Configuration
NEMA 5-15P
Location
Indoor
Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMC-LA004K-LA005H-5pk-06
- Zoro #
- G824219487
- UPC #
- 842113181142
- Country of Origin
- China
- Jacket Material
- PVC
- Number of Outlets
- 1
- Plug Configuration
- NEMA 5-15P
- Location
- Indoor
- Item
- Extension Cord
- Voltage
- 125V
- Jacket Color
- BLACK multicolor
Dimensions
- Wire Size
- 16 AWG
- Cord Length
- 6 ft
Description
Power your everyday devices safely and efficiently with the Maximm Indoor Extension Cord. Featuring a heavy-duty 16 AWG SJTW-rated copper wire, this 6 ft Black cord delivers a reliable 13-amp, 125-volt, 1625-watt capacity to handle your home and office needs. The color-coded Multi-Color indicator tips make it easy to identify your connections, keeping your workspace organized. Its flexible, kink-resistant design easily maneuvers around furniture, making it perfect for tight spaces. ETL-listed for safety, this grounded 3-prong extension cord is compatible with laptops, computers, monitors, lamps, and small appliances. Choose Maximm for dependable, code-compliant power solutions. This is a 5-pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.